
10" Turquoise Vintage Round Disposable Plastic Dinner Plates (120 Plates), 120PK
Mfr # 860TQ-CASE
Zoro # G405392783
product price:Â $87.19
/pk 120, $0.73/ea
Free Shipping & Returns
Key Features
Depth
1.5 in
Disposable Plate Size
10 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
860TQ-CASE
Zoro #
G405392783
UPC #
810049101077
Country of Origin
China
Dimensions
size
10" Dinner Plates
Depth
1.5 in
Disposable Plate Size
10 in
Details
color
Turquoise
Color
Turquoise
Material
Plastic
Item
Plates
Description
10" Turquoise Vintage Round Disposable Plastic Dinner Plates (120 Plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.