10" White with Silver Vintage Rim Round Disposable Plastic Dinner Plates (120 Plates), 120PK

  • Mfr # 860WHS-CASE

  • Zoro # G205392488


product price:  $78.19
/pk 120, $0.65/ea
Free Shipping & Returns

Key Features

Disposable Plate Size
10 in
Depth
1.5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
860WHS-CASE
Zoro #
G205392488
UPC #
810049108373
Country of Origin
China

Dimensions

size
10" Dinner Plates
Disposable Plate Size
10 in
Depth
1.5 in

Details

color
White with Silver
Item
Plates
Color
White with Silver
Material
Plastic

Description

10" White with Silver Vintage Rim Round Disposable Plastic Dinner Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.