10.25" Blue with Gold Brushstroke Round Disposable Plastic Dinner Plates (120 Plates), 120PK

  • Mfr # 910BLG-CASE

  • Zoro # G805392819


product price:  $102.99
/pk 120, $0.86/ea
Free Shipping & Returns

Key Features

color
Blue with Gold
Material
Plastic
Color
Blue with Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910BLG-CASE
Zoro #
G805392819
UPC #
810049109271
Country of Origin
China

Dimensions

size
10.25" Dinner Plates

Details

color
Blue with Gold
Material
Plastic
Item
Plates
Color
Blue with Gold

Description

10.25" Blue with Gold Brushstroke Round Disposable Plastic Dinner Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.