10" Round Palm Leaf Eco Friendly Disposable Dinner Plates (100 Plates), 100PK

  • Mfr # 46710R-CASE

  • Zoro # G205392495


product price:  $70.49
/pk 100, $0.70/ea

Key Features

color
Natural
Color
Natural
Material
Palm Leaf
Disposable Plate Size
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46710R-CASE
Zoro #
G205392495
UPC #
810049109059
Country of Origin
India

Dimensions

Size
10" Dinner Plates
Disposable Plate Size
10 in

Details

color
Natural
Color
Natural
Material
Palm Leaf
Item
Plates

Description

10" Round Palm Leaf Eco Friendly Disposable Dinner Plates (100 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.