
10.25" Ivory with Gold Harmony Rim Plastic Dinner Plates (120 plates), 120PK
Mfr # 640G-CASE
Zoro # G905392917
product price:Â $109.99
/pk 120, $0.92/ea
Free Shipping & Returns
Key Features
Depth
10.25 in
Disposable Plate Size
9 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640G-CASE
Zoro #
G905392917
UPC #
810049104856
Country of Origin
China
Dimensions
size
10.25" Dinner Plates
Depth
10.25 in
Disposable Plate Size
9 in
Details
color
Ivory with Gold
Color
Ivory with Gold
Item
Plates
Material
Plastic
Description
10.25" Ivory with Gold Harmony Rim Plastic Dinner Plates (120 plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.