Pink Macaron and Cookie Sleeve with Window, 8.25x5x2, 100PK
- Mfr # MCSDP
- Zoro # G922923781
original price:Â $76.25 , new price: $64.79 , 15 percent off
new price:Â
$
64.79
/pk of 100, $0.65/ea
Key Features
Material
Paper
Outside Width
5 in
Outside Length
8.25 in
Outside Height
2 in
Includes
100 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCSDP
- Zoro #
- G922923781
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Width
- 5 in
- Outside Length
- 8.25 in
- Outside Height
- 2 in
Details
- Material
- Paper
- Item
- Macaron Cookie & Candy Boxes
- Includes
- 100 Pack
- Color
- Pink
Description
Pink Double Macaron Cookie Box Sleeve. Use with any color macaron base to create your own look. Complies with FDA regulations for food contact. Outside dimensions of sleeve when assembled: 8 9/32 x 4 15/16 x 2 1/16. Closest PMS color match 705C.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.