
10.25" White with Blue and Gold Chord Rim Plastic Dinner Plates (120 Plates), 120PK
Mfr # 620-CASE
Zoro # G305392692
product price:Â $98.89
/pk 120, $0.82/ea
Free Shipping & Returns
Key Features
Material
Plastic
Depth
10.25 in
Disposable Plate Size
1.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
620-CASE
Zoro #
G305392692
UPC #
810049104917
Country of Origin
China
Dimensions
size
10.25" Dinner Plates
Depth
10.25 in
Disposable Plate Size
1.25 in
Details
color
White with Blue and Gold
Material
Plastic
Item
Plates
Color
White with Blue and Gold
Description
10.25" White with Blue and Gold Chord Rim Plastic Dinner Plates (120 Plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.