
12 oz. Black Round Disposable Plastic Tumblers (240 Cups), 240PK
Mfr # 512B-CASE
Zoro # G205392716
product price: $61.69
/pk 240, $0.26/eaKey Features
Base Diameter
3 in
Depth
4.5 in
Flat/Top Diameter
2 in
Disposable Foodware Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
512B-CASE
Zoro #
G205392716
UPC #
710859379720
Country of Origin
China
Dimensions
size
12 oz Tumblers
Base Diameter
3 in
Depth
4.5 in
Flat/Top Diameter
2 in
Details
color
Black
Item
Drinkware
Disposable Foodware Color
Black
Material
Plastic
Description
12 oz. Black Round Disposable Plastic Tumblers (240 Cups)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.