Zoro Homepage

12 oz. Clear Green Disposable Plastic Party Cups, 240PK

  • Mfr # 512C-GR-CASE

  • Zoro # G422761593


product price: $57.49
/pk 240, $0.24/ea

Key Features

Flat/Top Diameter
2 in
Disposable Foodware Color
Clear Green
Depth
4.5 in
Material
Plastic
Base Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512C-GR-CASE
Zoro #
G422761593
UPC #
640711099070
Country of Origin
China

Dimensions

Flat/Top Diameter
2 in
Depth
4.5 in
Base Diameter
3 in

Details

Disposable Foodware Color
Clear Green
Item
Drinkware
Material
Plastic

Description

Approx. top diameter: 3" Approx. bottom diameter: 2" Approx. height: 4 1/2" Flush fill capacity: 12 oz Practical fill capacity: 10 oz Case quantity: 12 packs of 20 cups Color: Clear Green Shape: Round Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.