12 oz. Clear with Metallic Gold Rim Round Tumblers (240 Cups), 240PK

  • Mfr # 512G-CASE

  • Zoro # G805392611


product price:  $88.89
/pk 240, $0.37/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Clear with Metallic Gold
Material
Plastic
Depth
4.5 in
Base Diameter
3 in
Flat/Top Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
512G-CASE
Zoro #
G805392611
UPC #
810049100674
Country of Origin
China

Dimensions

size
12 oz Tumblers
Depth
4.5 in
Base Diameter
3 in
Flat/Top Diameter
2 in

Details

Item
Drinkware
Disposable Foodware Color
Clear with Metallic Gold
Material
Plastic
color
Clear with Gold

Description

12 oz. Clear with Metallic Gold Rim Round Tumblers (240 Cups)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.