Shop SMARTY HAD A PARTY
See all product information
Create Account
12 oz Squat Paper Soup Cups with Paper Lids, 1000PK
- Mfr # 612PLCS-CASE
- Zoro # G523749506
product price:Â
$
134.99
/pk of 1000, $0.13/ea
Free Shipping & Returns
Key Features
Color
White
Basic Foodware Material
Paper
Height
3.5 in
Outside Diameter
3.5 in
Capacity
1000 Settings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 612PLCS-CASE
- Zoro #
- G523749506
- UPC #
- 6.16422E+11
- Country of Origin
- China
Dimensions
- Height
- 3.5 in
- Outside Diameter
- 3.5 in
- Size
- 12 oz
- Inside Diameter
- 3.35 in
Details
- Color
- White
- Basic Foodware Material
- Paper
- Capacity
- 1000 Settings
- Item
- Soup Cups with Lids
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.