13" White Round Disposable Paper Charger Plates (120 Plates), 120PK

  • Mfr # 2690-RW-CASE

  • Zoro # G205392938


product price:  $96.69
/pk 120, $0.81/ea
Free Shipping & Returns

Key Features

size
13" Charger Plates
Disposable Plate Size
13 in
Material
Paper
Depth
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2690-RW-CASE
Zoro #
G205392938
UPC #
710859382935
Country of Origin
China

Dimensions

size
13" Charger Plates
Disposable Plate Size
13 in
Depth
2.25 in

Details

Item
Plates
color
White
Color
White
Material
Paper

Description

13" White Round Disposable Paper Charger Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.