
14 Clear Pavilion Round Disposable Plastic Trays 24 Trays, 24PK
Mfr # 2689-CL-CASE
Zoro # G607479060
product price: $61.99
/pk 24, $2.58/eaKey Features
Food Service Disposables Grouping
Trays
Disposable Foodware Color
Clear
Disposable Plate Size
14"
Depth
1 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2689-CL-CASE
Zoro #
G607479060
UPC #
674012823478
Country of Origin
China
Dimensions
Disposable Plate Size
14"
Depth
1 in
Details
Food Service Disposables Grouping
Trays
Disposable Foodware Color
Clear
Material
Plastic
Color
Clear
Item
Servingware
Description
Approx dimensions 14 Approx height 1 Case quantity 12 packs of 2 trays Color Clear Shape Round Material Plastic Disposable Heavy enough to reuse, yet priced so you can discard Recycling Code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.