Shop SMARTY HAD A PARTY
See all product information
Create Account
14 in White Round Plastic Trays with Lids, 25PK
- Mfr # 9924WHCS-CASE
- Zoro # G623749499
product price:Â
$
72.15
/pk of 25, $2.89/ea
Key Features
Outside Diameter
14 in
Inside Diameter
13.5 in
Height
1.5 in
Material
Plastic
Disposable Foodware Capacity
25 Settings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9924WHCS-CASE
- Zoro #
- G623749499
- UPC #
- 6.16422E+11
- Country of Origin
- China
Dimensions
- Outside Diameter
- 14 in
- Inside Diameter
- 13.5 in
- Height
- 1.5 in
Details
- Material
- Plastic
- Disposable Foodware Capacity
- 25 Settings
- Color
- White
- Item
- Trays with Lids
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.