
16 oz. Black with Gold Rim Organic Round Disposable Plastic Soup Bowls (120 Bowls), 120PK
Mfr # 9316-BG-CASE
Zoro # G105392861
product price:Â $80.79
/pk 120, $0.67/eaKey Features
Material
Plastic
Disposable Plate Size
7 in
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9316-BG-CASE
Zoro #
G105392861
UPC #
710859379225
Country of Origin
China
Dimensions
size
16 oz Soup Bowls
Disposable Plate Size
7 in
Depth
2 in
Details
Item
Plates
color
Black with Gold
Material
Plastic
Color
Black with Gold
Description
16 oz. Black with Gold Rim Organic Round Disposable Plastic Soup Bowls (120 Bowls)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.