17 oz. Clear Swirl Plastic Tumblers, 48PK
Mfr # 1717-CASE
Zoro # G622761478
product price: $116.99
/pk 48, $2.44/ea
Free Shipping & Returns
Key Features
Depth
4.5 in
Flat/Top Diameter
2.25 in
Base Diameter
3.5 in
Disposable Foodware Color
Clear
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1717-CASE
Zoro #
G622761478
UPC #
649310999354
Country of Origin
China
Dimensions
Depth
4.5 in
Flat/Top Diameter
2.25 in
Base Diameter
3.5 in
Details
Disposable Foodware Color
Clear
Item
Drinkware
Material
Plastic
Description
Approx. top diameter: 3 1/2" Approx. bottom diameter: 2 1/4" Approx. height: 4 1/2" Flush fill capacity: 16 oz Practical fill capacity: 14 oz Case quantity: 12 packs of 4 tumblers Color: Clear Shape: Round Material: Plastic Disposable: One-time, single party use or re-usable, yours to keep Recycling code: #6 PS Polystyrene BPA-free: Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.