
2 oz. Clear Round Plastic Disposable Shot Glasses (2500 Glasses), 2500PK
Mfr # 4202-CL-CASE
Zoro # G005392497
product price: $175.99
/pk 2500, $0.07/ea
Free Shipping & Returns
Key Features
Material
Plastic
Depth
2 in
Flat/Top Diameter
1.5 in
Disposable Foodware Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4202-CL-CASE
Zoro #
G005392497
UPC #
810049107956
Country of Origin
China
Dimensions
size
2 oz Shot Glasses
Depth
2 in
Flat/Top Diameter
1.5 in
Details
color
Clear
Material
Plastic
Item
Drinkware
Disposable Foodware Color
Clear
Description
2 oz. Clear Round Plastic Disposable Shot Glasses (2500 Glasses)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.