2.5 oz. Round Palm Leaf Eco Friendly Mini Disposable Sauce Bowls (100 Bowls), 100PK

  • Mfr # 4673R-CASE

  • Zoro # G205392815


original price:  $56.99 , new price: $54.79 , 3 percent off
new price:  $54.79
/pk 100, $0.55/ea

Key Features

color
Natural
Depth
2.5 in
Material
Palm Leaf
Disposable Plate Size
3.5 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4673R-CASE
Zoro #
G205392815
UPC #
810049101794
Country of Origin
India

Dimensions

Size
2.5 oz Sauce Bowls
Depth
2.5 in
Disposable Plate Size
3.5 in

Details

color
Natural
Material
Palm Leaf
Color
Natural
Item
Bowls

Description

2.5 oz. Round Palm Leaf Eco Friendly Mini Disposable Sauce Bowls (100 Bowls)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.