6 oz Clear Floral Round Disposable Plastic Dessert Bowls 480 Bowls, 48PK

  • Mfr # 725-CASE

  • Zoro # G607478919


product price:  $45.69
/pk 48, $0.95/ea

Key Features

Food Service Disposables Grouping
Dessert Bowls
Disposable Foodware Color
Clear
Color
Clear
Depth
1.5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
725-CASE
Zoro #
G607478919
UPC #
810049103118
Country of Origin
China

Dimensions

Disposable Plate Size
6 oz
Depth
1.5 in

Details

Food Service Disposables Grouping
Dessert Bowls
Disposable Foodware Color
Clear
Color
Clear
Material
Plastic
Item
Bowls

Description

Approx outer diameter 85 Approx bottom diameter25 Approx height 15 Capacity 6 oz Case quantity 12 packs of 20 bowls Color Clear Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.