Shop SMARTY HAD A PARTY
See all product information
Create Account
6 oz. White with Gold Rim Organic Round Disposable Plastic Dessert Bowls (120 Bowls), 120PK
- Mfr # 936-WHG-CASE
- Zoro # G905392597
product price:Â
$
49.49
/pk of 120, $0.41/ea
Key Features
Depth
1.75 in
Disposable Plate Size
4.25 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 936-WHG-CASE
- Zoro #
- G905392597
- UPC #
- 710859379102
- Country of Origin
- China
Dimensions
- size
- 6 oz Dessert Bowls
- Depth
- 1.75 in
- Disposable Plate Size
- 4.25 in
Details
- Item
- Bowls
- color
- White with Gold
- Material
- Plastic
- Color
- White with Gold
Description
6 oz. White with Gold Rim Organic Round Disposable Plastic Dessert Bowls (120 Bowls)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.