
6.5" White with Gold Square Edge Rim Plastic Appetizer/Salad Plates (120 Plates), 120PK
Mfr # 516G-CASE
Zoro # G105392458
product price:Â $59.59
/pk 120, $0.50/eaKey Features
Material
Plastic
Disposable Plate Size
5.5 in
Depth
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
516G-CASE
Zoro #
G105392458
UPC #
810049105297
Country of Origin
China
Dimensions
size
6.5" Salad Plates
Disposable Plate Size
5.5 in
Depth
1 in
Details
color
White with Gold
Material
Plastic
Item
Plates
Color
White with Gold
Description
6.5" White with Gold Square Edge Rim Plastic Appetizer/Salad Plates (120 Plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.