
7 Clear Floral Round Disposable Plastic AppetizerSalad Plates 240 Plates, 240PK
Mfr # 727-CASE
Zoro # G807478948
product price:Â $90.39
/pk 240, $0.38/ea
Free Shipping & Returns
Key Features
Disposable Foodware Color
Clear
Food Service Disposables Grouping
Salad Plates
Material
Plastic
Depth
1 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
727-CASE
Zoro #
G807478948
UPC #
810049103071
Country of Origin
China
Dimensions
Disposable Plate Size
7"
Depth
1 in
Details
Disposable Foodware Color
Clear
Food Service Disposables Grouping
Salad Plates
Material
Plastic
Item
Plates
Color
Clear
Description
Approx inner diameter 6 Approx outer diameter 7 Approx outer rim diameter 1 Case quantity 12 packs of 20 plates Color Clear Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.