Zoro Homepage

7" White Wave Plastic Appetizer/Salad Plates (120 Plates), 120PK

  • Mfr # 7907-CASE

  • Zoro # G405392639


product price: $54.19
/pk 120, $0.45/ea

Key Features

Depth
1.5 in
Material
Plastic
Disposable Plate Size
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7907-CASE
Zoro #
G405392639
UPC #
810049102890
Country of Origin
China

Dimensions

size
7" Salad Plates
Depth
1.5 in
Disposable Plate Size
7 in

Details

color
White
Item
Plates
Material
Plastic
Color
White

Description

7" White Wave Plastic Appetizer/Salad Plates (120 Plates)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.