Zoro Homepage

7" White with Silver Pearl String Round Disposable Plastic Salad Plates, 120PK

  • Mfr # 8877-WHS-CASE

  • Zoro # G322761464


product price: $54.49
/pk 120, $0.45/ea

Key Features

Disposable Plate Size
7 in
Material
Plastic
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8877-WHS-CASE
Zoro #
G322761464
UPC #
649310996759
Country of Origin
China

Dimensions

Disposable Plate Size
7 in
Depth
1 in

Details

Material
Plastic
Item
Plates
Color
White with Silver

Description

Approx. inner diameter: 6" Approx. outer diameter: 7" Approx. outer rim diameter: 1" Case quantity: 12 packs of 10 plates Color: White with Silver Shape: Round Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.