7.5" Black with Gold Rim Round Blossom Disposable Plastic Appetizer/Salad Plates (120 Plates), 120PK

  • Mfr # 4847BG-CASE

  • Zoro # G205392976


product price:  $49.29
/pk 120, $0.41/ea

Key Features

Disposable Plate Size
7.5 in
Material
Plastic
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4847BG-CASE
Zoro #
G205392976
UPC #
710859382249
Country of Origin
China

Dimensions

size
7.5" Salad Plates
Disposable Plate Size
7.5 in
Depth
1.25 in

Details

Item
Plates
color
Black with Gold
Material
Plastic
Color
Black with Gold

Description

7.5" Black with Gold Rim Round Blossom Disposable Plastic Appetizer/Salad Plates (120 Plates)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.