Bagasse Plates, PFAS-Free, Compostable, White, 7", 1000PK
- Mfr # 804567
- Zoro # G822905108
original price:Â $116.99 , new price: $104.99 , 10 percent off
new price:Â
$
104.99
/pk of 1000, $0.10/ea
Free Shipping & Returns
Key Features
Pack Count
Pack of 1000
Includes
Plates Only
Standards
PFAS Free
Application
Serving food
Depth
0.7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804567
- Zoro #
- G822905108
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 0.7"
- Diameter
- 6.75"
Details
- Item
- Bagasse Plates
- Pack Count
- Pack of 1000
- Includes
- Plates Only
- Standards
- PFAS Free
- Application
- Serving food
- Features
- Compostable; Grease / Moisture Resistant
- Container Lid
- No
- Material
- Bagasse
- For Use With
- Food service, restaurants, cafeterias, home use
- Reusable
- No
- Color
- White
Description
Elevate your business with our PFAS-free bagasse plates and bowls, crafted from sugarcane pulp, for a perfect blend of quality and sustainability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.