
7.5" Ivory with Gold Harmony Rim Plastic Appetizer/Salad Plates (120 plates), 120PK
Mfr # 647G-CASE
Zoro # G605392866
product price:Â $47.19
/pk 120, $0.39/eaKey Features
Depth
1 in
Disposable Plate Size
7.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
647G-CASE
Zoro #
G605392866
UPC #
810049104818
Country of Origin
China
Dimensions
size
7.5" Salad Plates
Depth
1 in
Disposable Plate Size
7.5 in
Details
color
Ivory with Gold
Item
Plates
Color
Ivory with Gold
Material
Plastic
Description
7.5" Ivory with Gold Harmony Rim Plastic Appetizer/Salad Plates (120 plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.