
7.5" White w/Black Zebra Stripes Round Disposable Plastic Appetizer/Salad Plates (120 Plates), 120PK
Mfr # 947-B-CASE
Zoro # G605392576
product price:Â $61.39
/pk 120, $0.51/eaKey Features
size
7.5" Salad Plates
Disposable Plate Size
7.5 in
Depth
1.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
947-B-CASE
Zoro #
G605392576
UPC #
710859379508
Country of Origin
China
Dimensions
size
7.5" Salad Plates
Disposable Plate Size
7.5 in
Depth
1.25 in
Details
color
White with Black Stripes
Item
Plates
Color
White with Black
Material
Plastic
Description
7.5" White with Black Zebra Stripes Round Disposable Plastic Appetizer/Salad Plates (120 Plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.