7.5" White with Black and Gold Royal Rim Plastic Appetizer/Salad Plates (120 Plates), 120PK

  • Mfr # 977BG-CASE

  • Zoro # G705392681


product price:  $53.15
/pk 120, $0.44/ea

Key Features

Disposable Plate Size
7.5 in
Depth
1 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
977BG-CASE
Zoro #
G705392681
UPC #
810049101152
Country of Origin
China

Dimensions

size
7.5" Salad Plates
Disposable Plate Size
7.5 in
Depth
1 in

Details

Item
Plates
color
White with Black and Gold
Color
White with Black and Gold
Material
Plastic

Description

7.5" White with Black and Gold Royal Rim Plastic Appetizer/Salad Plates (120 Plates)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.