
7.5" White with Burgundy and Gold Harmony Rim Plastic Appetizer/Salad Plates (120 plates), 120PK
Mfr # 647BG-CASE
Zoro # G005392855
product price:Â $46.69
/pk 120, $0.39/eaKey Features
Disposable Plate Size
7.5 in
Material
Plastic
Depth
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
647BG-CASE
Zoro #
G005392855
UPC #
810049104832
Country of Origin
China
Dimensions
size
7.5" Salad Plates
Disposable Plate Size
7.5 in
Depth
1 in
Details
Item
Plates
color
White with Burgundy and Gold
Material
Plastic
Color
White with Burgundy and Gold
Description
7.5" White with Burgundy and Gold Harmony Rim Plastic Appetizer/Salad Plates (120 plates)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.