
7.5" White with Royal Blue and Silver Rim Plastic Appetizer/Salad Plates (120 Plates), 120PK
Mfr # 977BLS-CASE
Zoro # G805392536
product price:Â $55.39
/pk 120, $0.46/eaKey Features
Depth
1 in
Material
Plastic
Disposable Plate Size
7.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
977BLS-CASE
Zoro #
G805392536
UPC #
810049107116
Country of Origin
China
Dimensions
size
7.5" Salad Plates
Depth
1 in
Disposable Plate Size
7.5 in
Details
color
White with Blue and Gold
Color
White with Blue and Silver
Item
Plates
Material
Plastic
Description
7.5" White with Royal Blue and Silver Rim Plastic Appetizer/Salad Plates (120 Plates)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.