8 oz Crystal Clear Round Plastic Disposable Party Cups 500 Cups, 500PK

  • Mfr # 7952-CASE

  • Zoro # G307478974


product price: $103.99
/pk 500, $0.21/ea
Free Shipping & Returns

Key Features

Size
8 oz
Material
Plastic
Flat/Top Diameter
1 in
Base Diameter
2.75 in
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7952-CASE
Zoro #
G307478974
UPC #
674012825236
Country of Origin
China

Dimensions

Size
8 oz
Flat/Top Diameter
1 in
Base Diameter
2.75 in
Depth
3.5 in

Details

Disposable Foodware Color
Clear
Item
Drinkware
Material
Plastic

Description

Flush fill capacity 8 oz Practical fill capacity 7 oz Case quantity 25 packs of 20 cups Color Clear Shape Round Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.