8 oz Squat Paper Soup Cups with Paper Lids, 1000PK
- Mfr # 608PLCS-CASE
- Zoro # G723749474
product price:Â
$
118.99
/pk of 1000, $0.12/ea
Free Shipping & Returns
Key Features
Size
8 oz
Inside Diameter
3.1 in
Height
3.25 in
Outside Diameter
3.25 in
Capacity
1000 Settings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 608PLCS-CASE
- Zoro #
- G723749474
- UPC #
- 6.16422E+11
- Country of Origin
- China
Dimensions
- Size
- 8 oz
- Inside Diameter
- 3.1 in
- Height
- 3.25 in
- Outside Diameter
- 3.25 in
Details
- Capacity
- 1000 Settings
- Color
- White
- Basic Foodware Material
- Paper
- Item
- Soup Cups with Lids
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.