Shop SMARTY HAD A PARTY
See all product information
Create Account
Clear with Metallic Gold Tumblers (8 oz.), 400PK
- Mfr # 6958G-CASE
- Zoro # G023749501
product price:Â
$
75.65
/pk of 400, $0.19/ea
Key Features
Capacity
400 Tumblers
Size
8 oz
Basic Foodware Material
Plastic
Color
Clear with Metallic Gold
Outside Diameter
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6958G-CASE
- Zoro #
- G023749501
- UPC #
- 6.69937E+11
- Country of Origin
- China
- Capacity
- 400 Tumblers
- Basic Foodware Material
- Plastic
- Color
- Clear with Metallic Gold
- Item
- Tumblers
Dimensions
- Size
- 8 oz
- Outside Diameter
- 2.75 in
- Inside Diameter
- 2.6 in
- Height
- 3.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.