Zoro Homepage

9" x 13" White with Gold Rim Rectangular Plastic Serving Trays, 24PK

  • Mfr # 7913-WHG-CASE

  • Zoro # G622761584


product price: $79.69
/pk 24, $3.32/ea
Free Shipping & Returns

Key Features

Depth
1.5 in
Material
Plastic
Disposable Plate Size
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7913-WHG-CASE
Zoro #
G622761584
UPC #
640711098998
Country of Origin
China

Dimensions

Depth
1.5 in
Disposable Plate Size
13 in

Details

Item
Servingware
Material
Plastic
Color
White with Gold

Description

Approx. outer dimensions: 9" x 13" Approx. inner dimensions: 7" x 11" Approx. outer rim: 2" Height: 1 1/2" Case quantity: 8 packs of 3 trays Color: White with Gold Shape: Rectangle Material: Plastic Disposable: Heavy enough to reuse, yet priced so you can discard Recycling code: #6 PS Polystyrene BPA-free: Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.