Black Baroque Disposable Plastic Cutlery Set - 480 Spoons, 480 Forks and 480 Knives, 1440PK

  • Mfr # 8330-B-CS-CASE

  • Zoro # G722761538


product price:  $237.99
/pk 1440, $0.17/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Black
Basic Foodware Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8330-B-CS-CASE
Zoro #
G722761538
UPC #
649310989294
Country of Origin
China

Details

Disposable Foodware Color
Black
Basic Foodware Material
Plastic
Item
Flatware

Description

Case: 480 spoons, 480 forks, 480 knives (480 Guests) Fork approx. length: 8" Knife approx. length: 9" Spoon approx. length: 8 1/4" Color: Black Material: Plastic Disposable: One-time, single party use Recycling code: #5 PP Polypropylene BPA-free: Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.