Shop DIXIE
See all product information
Plastic Cutlery, Heavyweight Knife, 7.5", White, 1000PK
Mfr # KH217
Zoro # G223331919
product price:Â $61.25
/pk 1000, $0.06/eaKey Features
Length
7.5 in
Disposable Foodware Color
White
Basic Foodware Material
Plastic
Cutlery Type
Knife
Foodservice Item Weight
Heavyweight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KH217
Zoro #
G223331919
UPC #
78731903235
Country of Origin
United States
Dimensions
Length
7.5 in
Details
Disposable Foodware Color
White
Basic Foodware Material
Plastic
Cutlery Type
Knife
Foodservice Item Weight
Heavyweight
Grade
Heavyweight
Utensils Type
Knife
Description
The Dixie Plastic Cutlery offers reliable durability for both hot and cold foods at an exceptional value. Their shatter-resistant construction makes them ideal for a wide range of casual dining uses; perfect for lighter foods. Their compact packaging requires minimal storage space. Strong and rigid utensils perfect for your finest feast.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.