Black Plastic Serving Spoons, 144PK
Mfr # 2650B-BLK-CASE
Zoro # G522761523
product price: $50.99
/pk 144, $0.35/eaKey Features
Disposable Foodware Color
Black
Basic Foodware Material
Plastic
Length
9.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2650B-BLK-CASE
Zoro #
G522761523
UPC #
640711099414
Country of Origin
China
Dimensions
Length
9.75 in
Details
Disposable Foodware Color
Black
Basic Foodware Material
Plastic
Item
Flatware
Description
Approx. length: 9 3/4" Approx. width: 2" Case quantity: 144 Serving Spoons Color: Black Material: Plastic Disposable: Heavy enough to reuse, yet priced so you can discard. Recycling code: #6 PS Polystyrene BPA-free: Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.