
Clear Round 2-Hole Mini Plastic Candy Bowls (288 Bowls), 288PK
Mfr # 2631-CASE
Zoro # G305392913
product price: $60.79
/pk 288, $0.21/eaKey Features
color
Clear
Disposable Plate Size
2 in
Depth
1 in
Material
Plastic
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2631-CASE
Zoro #
G305392913
UPC #
810049101237
Country of Origin
China
Dimensions
size
2-hole
Disposable Plate Size
2 in
Depth
1 in
Details
color
Clear
Item
Mini partyware
Material
Plastic
Color
Clear
Description
Clear Round 2-Hole Mini Plastic Candy Bowls (288 Bowls)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.