
Clear Vintage Round Disposable Plastic Wedding Value Set, 720PK
Mfr # 860CVS120
Zoro # G807479112
product price: $195.99
/pk 720, $0.27/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
860CVS120
Zoro #
G807479112
UPC #
710859375302
Country of Origin
China
Details
Color
Clear
Includes
120 Sets
Description
Service for 120 120 Dinner plates, 120 salad plates, 120 forks, 120 spoons, 120 knives and 120 12 oz Tumblers Plates Clear Flatware Silver Cup Clear Dinner plate SKU 860C Dinner plate approx outer diameter 10 Dinner plate approx outer rim diameter 1 12 Dinner plate approx inner diameter 8 12 Salad plate SKU 867C Salad plate approx outer diameter 7 12 Salad plate approx outer rim diameter 1 Salad plate approx inner diameter 6 12 Fork SKU 7955S Spoon SKU 7959S Knife SKU 7957S Flatware length 7 12 Cup SKU 512 Cup flush fill capacity 12 oz Cup practical fill capacity 10 oz Cup approx top diameter 3 Cup approx bottom diameter 2 Cup approx height 4 12 Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.