Shop SMARTY HAD A PARTY
See all product information
Create Account
Clear with Gold Flat Plastic Soup Bowls (16 oz.), 120PK
- Mfr # 8316-CLG-CASE
- Zoro # G823749503
product price:Â
$
68.49
/pk of 120, $0.57/ea
Key Features
Size
16 oz
Material
Plastic
Disposable Foodware Capacity
120 Bowls
Height
1.5 in
Color
Clear with Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8316-CLG-CASE
- Zoro #
- G823749503
- UPC #
- 6.69937E+11
- Country of Origin
- China
- Material
- Plastic
- Disposable Foodware Capacity
- 120 Bowls
- Color
- Clear with Gold
- Item
- Soup Bowls
Dimensions
- Size
- 16 oz
- Height
- 1.5 in
- Inside Diameter
- 6.5 in
- Outside Diameter
- 7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.