
Durable Shimmering Silver Paper Beverage/Cocktail Napkins, 600PK
Mfr # 803281B-CASE
Zoro # G822761469
product price: $25.69
/pk 600, $0.04/eaKey Features
Material
Paper
Napkin Color
Shimmering Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803281B-CASE
Zoro #
G822761469
UPC #
-
Country of Origin
China
Details
Item
Napkins
Material
Paper
Napkin Color
Shimmering Silver
Description
Thickness: 2 Ply Folded dimensions: 5" x 5" Unfolded dimensions: 10" x 10" Case quantity: 12 packs of 50 napkins Color: Shimmering Silver Shape: Square Material: Paper Disposable: One-time, single party use Recycling code: #22 PAP (Paper)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.