Zoro Homepage

Hunter Green Square Plastic Plates Wedding Value Set, 720PK

  • Mfr # 9919VS120

  • Zoro # G607479107


product price: $199.99
/pk 720, $0.28/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9919VS120
Zoro #
G607479107
UPC #
710859374220
Country of Origin
China

Details

Color
Hunter Green
Includes
120 Sets

Description

Service for 120 120 Dinner plates, 120 salad plates, 120 forks, 120 spoons, 120 knives and 120 12 oz Tumblers PlatesHunter Green Flatware Silver Cup Clear Dinner plate SKU9919 Dinner plate approx outer dimensions 9 12 x 9 12 Dinner plate approx outer rim dimensions 2 Dinner plate approx inner dimensions 7 12 x 7 12 Salad plate SKU9916 Salad plate approx outer dimensions 6 12 x 6 12 Salad plate approx outer rim dimensions 1 14 Salad plate approx inner dimensions 5 14 x 5 14 Fork SKU7955S Spoon SKU7959S Knife SKU7957S Flatware length 7 12 Cup flush fill capacity 12 oz Cup practical fill capacity 10 oz Cup approx top diameter 3 Cup approx bottom diameter 2 Cup approx height 4 12 Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.