Zoro Homepage

Navy Flat Round Disposable Plastic Dinnerware Value Set, 240PK

  • Mfr # 830-N-VP-CASE

  • Zoro # G407478959


product price: $141.99
/pk 240, $0.59/ea
Free Shipping & Returns

Key Features

Type
Combo Plate Set
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830-N-VP-CASE
Zoro #
G407478959
UPC #
649310985364
Country of Origin
China

Details

Color
Navy
Type
Combo Plate Set
Material
Plastic
Item
Plates

Description

240 pcs combo pack120 dinner plates and 120 salad plates Dinner plate SKU 830N Dinner plate approx outer diameter 10 Salad plate SKU 838N Salad plate approx outer diameter 8 12 Color Navy ShapeRound MaterialPlastic DisposableOnetime, single party use Recycling code6 PS Polystyrene BPAfreeYes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.