Pink Disposable Plastic Party Cutlery Set, 1800PK
Mfr # 410CS-P-CASE
Zoro # G822761506
product price: $170.99
/pk 1800, $0.09/ea
Free Shipping & Returns
Key Features
Disposable Foodware Color
Pink
Basic Foodware Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410CS-P-CASE
Zoro #
G822761506
UPC #
640711099438
Country of Origin
China
Details
Item
Flatware
Disposable Foodware Color
Pink
Basic Foodware Material
Plastic
Description
Case: 600 spoons, 600 forks, 600 knives (600 Guests) Fork approx. length: 7 1/4" Knife approx. length: 8" Spoon approx. length: 6 1/4" Color: Pink Material: Plastic Disposable: One-time, single party use Recycling code: #6 PS Polystyrene BPA-free: Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.