Pink with Gold Organic Round Disposable Plastic Wedding Value Set, 360PK

  • Mfr # 930PGVS60

  • Zoro # G907479036


product price: $129.99
/pk 360, $0.36/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930PGVS60
Zoro #
G907479036
UPC #
710859375654
Country of Origin
China

Details

Color
Pink with Gold
Includes
60 Sets

Description

Service for 60 60 Dinner plates, 60 salad plates, 60 forks, 60 spoons, 60 knives and 60 12 oz Tumblers PlatesPink with Gold Rim Flatware Gold Cup Clear Dinner plate SKU 930PG Dinner plate approx outer diameter 10 14 Salad plate SKU937PG Salad plate approx outer diameter 7 12 Fork SKU 7950G Spoon SKU 7954G Knife SKU 7952G Flatware length 7 12 Cup flush fill capacity 12 oz Cup practical fill capacity 1 oz Cup approx top diameter 3 Cup approx bottom diameter 2 Cup approx height 4 12 Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.