Shiny Baroque Gold Plastic Knives (600 Knives), 600PK

  • Mfr # 7957-GBQ-CASE

  • Zoro # G705392650


product price:  $109.99
/pk 600, $0.18/ea
Free Shipping & Returns

Key Features

Length
7.8 in
Basic Foodware Material
Plastic
Disposable Foodware Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7957-GBQ-CASE
Zoro #
G705392650
UPC #
810049100193
Country of Origin
China

Dimensions

Length
7.8 in

Details

Color
Gold
Item
Knives
Basic Foodware Material
Plastic
Disposable Foodware Color
Gold

Description

Shiny Baroque Gold Plastic Knives (600 Knives)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.