Shiny Silver Glamour Cutlery Disposable Plastic Spoons (600 Spoons), 600PK

  • Mfr # 430S-SP-CASE

  • Zoro # G905392801


product price:  $55.19
/pk 600, $0.09/ea

Key Features

Disposable Foodware Color
Silver
Basic Foodware Material
Plastic
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
430S-SP-CASE
Zoro #
G905392801
UPC #
710859369066
Country of Origin
China

Dimensions

Length
7 in

Details

Color
Silver
Item
Spoons
Disposable Foodware Color
Silver
Basic Foodware Material
Plastic

Description

Shiny Silver Glamour Cutlery Disposable Plastic Spoons (600 Spoons)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.