Zoro Homepage

Solid Black Moderno Disposable Plastic Dinner Spoons (480 Spoons), 480PK

  • Mfr # 9330-BSP-CASE

  • Zoro # G405392554


product price: $89.29
/pk 480, $0.19/ea
Free Shipping & Returns

Key Features

Pack Count
480
Basic Foodware Material
Plastic
Length
8.1 in
Disposable Foodware Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9330-BSP-CASE
Zoro #
G405392554
UPC #
710859380115
Country of Origin
China

Dimensions

Length
8.1 in

Details

Color
Black
Item
Dinner Spoons
Pack Count
480
Basic Foodware Material
Plastic
Disposable Foodware Color
Black

Description

Solid Black Moderno Disposable Plastic Dinner Spoons (480 Spoons)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.