
White with Silver Rim Organic Round Disposable Plastic Wedding Value Set, 720PK
Mfr # 930WHSVS120
Zoro # G607478766
product price: $230.99
/pk 720, $0.32/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
930WHSVS120
Zoro #
G607478766
UPC #
710859380740
Country of Origin
China
Details
Color
White with Silver
Includes
120 Sets
Description
Service for 120 120 Dinner plates, 120 salad plates, 120 forks, 120 spoons, 120 knives and 120 12 oz Tumblers PlatesWhite with SilverRim Flatware Silver Cup Clear Dinner plate SKU 930WHS Dinner plate approx outer diameter 10 14 Salad plate SKU937WHS Salad plate approx outer diameter 7 12 Fork SKU 7955S Spoon SKU 7959S Knife SKU 7957S Flatware length 7 12 Cup flush fill capacity 12 oz Cup practical fill capacity 10 oz Cup approx top diameter 3 Cup approx bottom diameter 2 Cup approx height 4 12 Material Plastic Disposable Onetime, single party use Recycling code 6 PS Polystyrene BPAfree Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.